- Series HM120800 Double Cup
- 6 1/2" OD x 4 1/2" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 2.208397 |
| Origin | Cups |
| Material | Steel |
| O.D. | 6.5 in |
| Tolerance | Standard |
| Enclosure | N/A |
| Cup Type | Double Cup |
| Cup Width | 4 1/2 in |
| Radial Rating | 15437.9 lbf |
| Bearing Type | Double Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Series | HM120800 |
| O.D. Type | Straight |
| Weight | 10.54 LB |
| EAN or UPC | 53893477374 |

