- HH953700 Series Single Cone
- 10" Straight Bore
- 4 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Cup Width | N/A |
| Series | HH953700 |
| I.D. | 10 in |
| Tolerance | Standard |
| O.D. | N/A |
| Material | Steel |
| Radial Rating | 122163 lbf |
| K Factor | 0.6231703 |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Width | 4.75 in |
| Weight | 192.131 LB |
| EAN or UPC | 53893716916 |

