- Series HH953700 Single Cup
- 21" OD x 3 1/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 122163 lbf |
| Material | Steel |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| K Factor | 0.6231703 |
| Series | HH953700 |
| O.D. | 21 in |
| Origin | Cups |
| I.D. | N/A |
| Cup Width | 3.0625 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 88.16 LB |
| EAN or UPC | 53893716848 |

