- Tapered Roller Bearing Set
- 9" ID x 19 1/4" OD x 4 7/8" Wide
- Class 2 (Standard)
| Static Load Rating [Max] | 564000 lbf |
| Cone/Cup | Cup/Cone |
| Assembly | TS |
| Shaft Fillet Radius [Max] | 1/4 in |
| Housing Shoulder Diameter | 17.95 in |
| One-Row Radial Rating C90 | 102000 lbf |
| I.D. | 9 in |
| Tolerance | Class 2 (Standard) |
| Cup Width | 2 7/8 in |
| Series | HH949500 |
| Housing Fillet Radius [Max] | 0.25 in |
| K Factor | 0.62 |
| O.D. | 19.25 in |
| Cone Width | 4 3/8 in |
| Weight | 471.101 LB |
| EAN or UPC | 53893716701 |

