- HH932100 Series Single Cone
- 5" Straight Bore
- 3 1/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Origin | Cones |
| O.D. | N/A |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Cup Width | N/A |
| I.D. | 5 in |
| Cone Width | 3.25 in |
| K Factor | 0.8019376 |
| Radial Rating | 52699.9 lbf |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | HH932100 |
| Bore Type | Round Bore |
| Weight | 46.26 LB |
| EAN or UPC | 53893713984 |

