- Series HH932100 Single Cup
- 12" OD x 2 1/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Precision Tolerance
| Tolerance | Precision |
| O.D. Type | Straight |
| Origin | Cups |
| Bearing Type | Single Cup |
| Series | HH932100 |
| Enclosure | N/A |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| Cup Width | 2.25 in |
| I.D. | N/A |
| Cup Type | Single Cup |
| Material | Steel |
| O.D. | 12 in |
| Weight | 19.953 LB |
| EAN or UPC | 53893713700 |

