- Tapered Roller Bearing Set
- 4 3/4" ID x 10 3/4" OD x 3 1/4" Wide
- Class 2 (Standard)
| Tolerance | Class 2 (Standard) |
| Assembly | TS |
| Housing Shoulder Diameter | 9.97 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| O.D. | 10.75 in |
| Cup Width | 2.125 in |
| K Factor | 0.92 |
| I.D. | 4 3/4 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Static Load Rating [Max] | 243000 lbf |
| One-Row Radial Rating C90 | 48500 lbf |
| Series | HH926700 |
| Cone Width | 3.25 in |
| Cone/Cup | Cup/Cone |
| Weight | 103.865 LB |
| EAN or UPC | 53893712963 |

