- Series HH926700 Single Cup
- 11" OD x 2 1/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Cup Type | Single Cup |
| Material | Steel |
| Enclosure | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| O.D. | 11 in |
| Radial Rating | 48512 lbf |
| Cup Width | 2.125 in |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Series | HH926700 |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.25 in |
| K Factor | 0.9240878 |
| Weight | 19.05 LB |
| EAN or UPC | 53893711195 |

