- Timken TDO assembly
- consists of 2-HH924349 cone, 1-HH924310D cup and 1 -HH924349XA spacer .006" E.P.
- Standard Tolerance
| Series | HH924300 |
| O.D. | 9.5 in |
| K Factor | 0.8 |
| I.D. | 4.38 in |
| Tolerance | Standard |
| Assembly | TDO |
| End Play | 0.006 in |
| Static Load Rating [Max] | 385000 lbf |
| Weight | 71.88 LB |
| EAN or UPC | 53893710419 |

