- Tapered Roller Bearing Set
- 4" ID x 9 7/8" OD x 3" Wide
- Class 2 (Standard)
| Shaft Fillet Radius [Max] | 1/4 in |
| Cup Width | 2 in |
| O.D. | 9.875 in |
| Static Load Rating [Max] | 186000 lbf |
| Tolerance | Class 2 (Standard) |
| K Factor | 0.84 |
| Assembly | TS |
| Housing Shoulder Diameter | 9.01 in |
| Cone/Cup | Cup/Cone |
| Series | HH923600 |
| I.D. | 4 in |
| Cone Width | 2.875 in |
| One-Row Radial Rating C90 | 37700 lbf |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 82.122 LB |
| EAN or UPC | 53893709529 |

