- Tapered Roller Bearing Set
- 2 5/8" ID x 7" OD x 2 1/4" Wide
- Class 2 (Standard)
| I.D. | 2 5/8 in |
| Static Load Rating [Max] | 92900 lbf |
| Cone Width | 2.125 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Assembly | TS |
| One-Row Radial Rating C90 | 20500 lbf |
| End Play | 0.006 in |
| Series | HH914400 |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 0.73 |
| Cup Width | 1.4688 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 6.5 in |
| O.D. | 7 in |
| Weight | 31.784 LB |
| EAN or UPC | 53893707365 |

