- HH914400 Series Single Cone
- 2 1/2" Straight Bore
- 2 1/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Enclosure | Open |
| Radial Rating | 20525.4 lbf |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 2.125 in |
| Material | Steel |
| Cup Width | N/A |
| I.D. | 2 1/2 in |
| K Factor | 0.7323549 |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Series | HH914400 |
| Tolerance | Standard |
| Weight | 9.849 LB |
| EAN or UPC | 53893707297 |

