- Tapered Roller Bearing Set
- 7 1/2" ID x 13 1/4" OD x 3 7/8" Wide
- Class 2 (Standard)
| Cone Width | 3 3/4 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Housing Shoulder Diameter | 12.52 in |
| I.D. | 7 1/2 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| K Factor | 1.01 |
| O.D. | 13.25 in |
| Series | HH840200 |
| Static Load Rating [Max] | 460000 lbf |
| Housing Fillet Radius [Max] | 0.25 in |
| One-Row Radial Rating C90 | 65800 lbf |
| Tolerance | Class 2 (Standard) |
| Cup Width | 2 7/8 in |
| Weight | 162.64 LB |
| EAN or UPC | 53893699271 |

