- HH840200 Series Single Cone
- 7 1/2" Straight Bore
- 3 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Series | HH840200 |
| Cone Width | 3 3/4 in |
| I.D. | 7 1/2 in |
| O.D. | N/A |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Material | Steel |
| Weight | 53.05 LB |
| EAN or UPC | 53893699226 |

