- Series HH840200 Single Cup
- 13 1/4" OD x 2 7/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Precision Tolerance
| Series | HH840200 |
| Housing Fillet Radius [Max] | 0.25 in |
| Cone Width | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. | 13.25 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| I.D. | N/A |
| Material | Steel |
| Tolerance | Precision |
| Cup Width | 2 7/8 in |
| Bearing Type | Single Cup |
| Weight | 29.01 LB |
| EAN or UPC | 53893699141 |

