- HH814500 Series Single Cone
- 2 3/8" Straight Bore
- 2.0750" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Tolerance | Standard |
| Cone Type | Single Cone |
| K Factor | 1.19845 |
| Radial Rating | 19112.9 lbf |
| I.D. | 2 3/8 in |
| Series | HH814500 |
| O.D. | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Cone Width | 2.075 in |
| Bore Type | Round Bore |
| Weight | 6.969 LB |
| EAN or UPC | 53893695921 |

