
- HH814500 Series Single Cone
- 2 1/4" Straight Bore
- 2 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 2.25 in |
Radial Rating | 18268.6 lbf |
Cup Width | N/A |
Tolerance | Standard |
Origin | Cones |
I.D. | 2 1/4 in |
Enclosure | Open |
Series | HH814500 |
Material | Steel |
O.D. | N/A |
Cone Type | Single Cone |
Bearing Type | Single Cone |
K Factor | 1.19845 |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.140 in |
Weight | 8.007 LB |
EAN or UPC | 53893695907 |
