- HH506300 Series Single Cone
- 1.9680" Straight Bore
- 1 3/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Series | HH506300 |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Radial Rating | 13264 lbf |
| Material | Steel |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| I.D. | 1.968 in |
| Cone Width | 1 3/4 in |
| Tolerance | Standard |
| O.D. | N/A |
| Enclosure | Open |
| K Factor | 1.453261 |
| Weight | 2.995 LB |
| EAN or UPC | 53893626048 |

