
- Series HH506300 Single Cup
- 4 1/2" OD x 1.4200" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Series | HH506300 |
I.D. | N/A |
O.D. Type | Straight |
Tolerance | Standard |
Enclosure | N/A |
Material | Steel |
Housing Fillet Radius [Max] | 0.03 in |
Cone Width | N/A |
Cup Width | 1.42 in |
Radial Rating | 13264 lbf |
Bearing Type | Single Cup |
Origin | Cups |
Cup Type | Single Cup |
K Factor | 1.453261 |
O.D. | 4.5 in |
Weight | 1.93 LB |
EAN or UPC | 53893625980 |
