- HH421200 Series Single Cone
- 3 7/8" Straight Bore
- 2 1/2" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.561798 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Cone Width | 2 1/2 in |
| Bearing Type | Single Cone |
| Material | Special Steel |
| Origin | Cones |
| Cup Width | N/A |
| Enclosure | Open |
| I.D. | 3 7/8 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Radial Rating | 28615.9 lbf |
| O.D. | N/A |
| Series | HH421200 |
| Tolerance | Standard |
| Weight | 10.962 LB |
| EAN or UPC | 53893612096 |

