- Series HH421200 Single Cup
- 7 1/4" OD x 2 1/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Special Steel
- Standard Tolerance
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| O.D. | 7.25 in |
| Material | Special Steel |
| I.D. | N/A |
| Tolerance | Standard |
| Cup Width | 2 1/16 in |
| Radial Rating | 28615.9 lbf |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | N/A |
| Series | HH421200 |
| K Factor | 1.561798 |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Weight | 5.96 LB |
| EAN or UPC | 53893612003 |

