- HH258200 Series Single Cone
- 11.8100" Straight Bore
- 5 9/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | N/A |
| I.D. | 11.81 in |
| Bearing Type | Single Cone |
| Cone Width | 5 9/16 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| O.D. | N/A |
| Radial Rating | 163942.9 lbf |
| Series | HH258200 |
| Material | Steel |
| Shaft Fillet Radius [Max] | 1/4 in |
| Enclosure | Open |
| K Factor | 1.75647 |
| Weight | 166.382 LB |
| EAN or UPC | 53893562124 |

