- Tapered Roller Bearing
- 9.75 in Inside Diameter
- 16 in Outside Diameter
- 4.625 in Cone Width
| Inside Dia. | 9.75 in |
| I.D. | 6 1/2 in |
| O.D. | 16 in |
| Bearing Type | Assembly, Cone |
| Cup Width | 3 11/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 16 in |
| Cone Width | 1 13/16 in |
| Tolerance | Class 2 (Standard) |
| Rows of Balls | Single |
| Weight | 137.915 LB |
| EAN or UPC | 53893122403 |

