- Tapered Roller Bearing Set
- 9 3/4" ID x 16" OD x 4 9/16" Wide
- Class 2 (Standard)
| Housing Fillet Radius [Max] | 0.25 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 846000 lbf |
| I.D. | 9 3/4 in |
| Tolerance | Class 2 (Standard) |
| One-Row Radial Rating C90 | 112000 lbf |
| Housing Shoulder Diameter | 15.08 in |
| O.D. | 16 in |
| K Factor | 1.76 |
| Cone Width | 4 5/8 in |
| Cup Width | 3 11/16 in |
| Assembly | TS |
| Series | HH249900 |
| Weight | 275.535 LB |
| EAN or UPC | 53893555225 |

