- Series HH249900 Double Cup
- 16" OD x 8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| O.D. Type | Straight |
| Enclosure | N/A |
| Tolerance | Standard |
| Bearing Type | Double Cup |
| K Factor | 1.75647 |
| O.D. | 16 in |
| Special Features | w/Oil Holes and Groove |
| Cup Width | 8 in |
| Cone Width | N/A |
| I.D. | N/A |
| Radial Rating | 112279.8 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | HH249900 |
| Material | Steel |
| Origin | Cups |
| Cup Type | Double Cup |
| Weight | 93.295 LB |
| EAN or UPC | 53893555003 |

