- HH234000 Series Single Cone
- 5 1/2" Straight Bore
- 3 11/16" Wide
- 0.380" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | 3 11/16 in |
| K Factor | 1.790955 |
| Radial Rating | 65879.2 lbf |
| Series | HH234000 |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Enclosure | Open |
| I.D. | 5 1/2 in |
| Shaft Fillet Radius [Max] | 0.380 in |
| O.D. | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Origin | Cones |
| Weight | 51.52 LB |
| EAN or UPC | 53893529288 |

