- Series HH234000 Single Cup
- 12 1/2" OD x 2 5/8" Wide
- 0.270" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 65879.2 lbf |
| I.D. | N/A |
| Tolerance | Standard |
| Cup Width | 2 5/8 in |
| Cone Width | N/A |
| Series | HH234000 |
| Material | Steel |
| O.D. Type | Straight |
| O.D. | 12.5 in |
| Housing Fillet Radius [Max] | 0.27 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| K Factor | 1.790955 |
| Origin | Cups |
| Weight | 26.229 LB |
| EAN or UPC | 53893529271 |

