- Series HH234000 Double Cup
- 12 1/8" OD x 6 1/8" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Series | HH234000 |
| Material | Steel |
| Enclosure | N/A |
| Bearing Type | Double Cup |
| Tolerance | Standard |
| O.D. Type | Straight |
| O.D. | 12.125 in |
| Radial Rating | 65879.2 lbf |
| Housing Fillet Radius [Max] | 0.09 in |
| Cone Width | N/A |
| Cup Width | 6.125 in |
| Origin | Cups |
| K Factor | 1.790955 |
| Cup Type | Double Cup |
| I.D. | N/A |
| Special Features | w/Oil Holes and Groove |
| Weight | 43.497 LB |
| EAN or UPC | 53893529158 |

