
- Series HH234000 Single Cup
- 12 1/8" OD x 2 5/8" Wide
- 0.270" Maximum Housing Fillet Radius
- Special Steel
- Standard Tolerance
Cone Width | N/A |
Origin | Cups |
Enclosure | N/A |
K Factor | 1.790955 |
Bearing Type | Single Cup |
Cup Type | Single Cup |
Series | HH234000 |
O.D. | 12.125 in |
Cup Width | 2 5/8 in |
I.D. | N/A |
O.D. Type | Straight |
Material | Special Steel |
Tolerance | Standard |
Radial Rating | 65879.2 lbf |
Housing Fillet Radius [Max] | 0.27 in |
Weight | 19.98 LB |
EAN or UPC | 53893529141 |
