- HH231600 Series Single Cone
- 5 1/2" Straight Bore
- 3 7/16" Wide
- 0.380" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.380 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| I.D. | 5 1/2 in |
| Radial Rating | 56916.3 lbf |
| Bore Type | Round Bore |
| Series | HH231600 |
| Cup Width | N/A |
| Enclosure | Open |
| Origin | Cones |
| Material | Steel |
| O.D. | N/A |
| Cone Width | 3 7/16 in |
| K Factor | 1.831983 |
| Weight | 38.62 LB |
| EAN or UPC | 53893526881 |

