- Series HH231600 Single Cup
- 11 3/8" OD x 2 1/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | HH231600 |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Radial Rating | 56916.3 lbf |
| Enclosure | N/A |
| O.D. Type | Straight |
| O.D. | 11.375 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| K Factor | 1.831983 |
| Origin | Cups |
| Cone Width | N/A |
| Cup Width | 2 1/4 in |
| Material | Steel |
| Weight | 16.683 LB |
| EAN or UPC | 53893526263 |

