- HH228300 Series Single Cone
- 5" Straight Bore
- 3 1/4" Wide
- 0.380" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.380 in |
| K Factor | 1.817679 |
| Origin | Cones |
| Cone Width | 3 1/4 in |
| Radial Rating | 49113.1 lbf |
| Series | HH228300 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cone Type | Single Cone |
| I.D. | 5 in |
| Cup Width | N/A |
| Material | Special Steel |
| Tolerance | Standard |
| Weight | 32.01 LB |
| EAN or UPC | 53893522647 |

