- Series HH228300 Single Cup
- 10" OD x 2 7/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Special Steel
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | N/A |
| K Factor | 1.817679 |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 10 in |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.25 in |
| Cup Width | 2.4375 in |
| Origin | Cups |
| Series | HH228300 |
| O.D. Type | Straight |
| Radial Rating | 49113.1 lbf |
| Enclosure | N/A |
| Material | Special Steel |
| Weight | 14.055 LB |
| EAN or UPC | 53893522241 |

