
- HH224300 Series Single Cone
- 4.5266" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
Bore Type | Round Bore |
Cone Width | 2.625 in |
I.D. | 4.5266 in |
Cup Width | N/A |
K Factor | 1.793468 |
Shaft Fillet Radius [Max] | 0.280 in |
Series | HH224300 |
Cone Type | Single Cone |
Origin | Cones |
Tolerance | Standard |
Bearing Type | Single Cone |
Material | Steel |
Enclosure | Open |
Radial Rating | 36689.3 lbf |
Weight | 16.179 LB |
EAN or UPC | 53893519548 |
