- Timken TDO assembly
- consists of 2-HH224346 cone, 1-HH224310CD cup and 1 -HH224346XA spacer .020" E.P.
- Standard Tolerance
| K Factor | 1.79 |
| Static Load Rating [Max] | 407000 lbf |
| I.D. | 4 1/2 in |
| O.D. | 8.38 in |
| Tolerance | Standard |
| Series | HH224300 |
| Assembly | TDO |
| End Play | 0.02 in |
| Cone/Cup | Cup/Cone |
| Weight | 42.571 LB |
| EAN or UPC | 53893519142 |

