- Tapered Roller Bearing Set
- 4 1/2" ID x 8 3/8" OD x 2 5/8" Wide
- Class 2 (Standard)
| Series | HH224300 |
| Shaft Fillet Radius [Max] | 0.280 in |
| Assembly | TS |
| End Play | 0.012 in |
| Tolerance | Class 2 (Standard) |
| K Factor | 1.79 |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 2 1/8 in |
| Static Load Rating [Max] | 204000 lbf |
| Housing Shoulder Diameter | 7.94 in |
| O.D. | 8.375 in |
| I.D. | 4 1/2 in |
| Cone Width | 2 5/8 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 36700 lbf |
| Weight | 46.206 LB |
| EAN or UPC | 53893518879 |

