- Series HH224300 Single Cup
- 8 3/8" OD x 2 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Special Steel
- Standard Tolerance
| O.D. | 8.375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | HH224300 |
| Enclosure | N/A |
| Tolerance | Standard |
| I.D. | N/A |
| Material | Special Steel |
| Radial Rating | 36689.3 lbf |
| Origin | Cups |
| Cup Width | 2.125 in |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Cone Width | N/A |
| K Factor | 1.793468 |
| Weight | 7.25 LB |
| EAN or UPC | 53893518008 |

