- HH221400 Series Single Cone
- 4" Straight Bore
- 2 11/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 4 in |
| Material | Special Steel |
| O.D. | N/A |
| K Factor | 1.744459 |
| Cone Type | Single Cone |
| Radial Rating | 28801.4 lbf |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Width | 2.6875 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cup Width | N/A |
| Series | HH221400 |
| Bearing Type | Single Cone |
| Weight | 11.73 LB |
| EAN or UPC | 53893516578 |

