- HH221400 Series Double Cone
- 4" Tapered Bore
- 5" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Tapered Bore |
| Origin | Cones |
| Radial Rating | 28801.4 lbf |
| Material | Steel |
| I.D. | 4 in |
| Cup Width | N/A |
| O.D. | N/A |
| Bearing Type | Double Cone |
| Cone Width | 5 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | HH221400 |
| K Factor | 1.744459 |
| Tolerance | Standard |
| Cone Type | Double Cone |
| Enclosure | Open |
| Weight | 22.335 LB |
| EAN or UPC | 53893516431 |

