- Tapered Roller Bearing Set
- 4" ID x 7 1/2" OD x 2 1/4" Wide
- Class 2 (Standard)
| Cone Width | 2.265 in |
| O.D. | 7.5 in |
| Static Load Rating [Max] | 156000 lbf |
| Housing Shoulder Diameter | 7.05 in |
| Assembly | TS |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Class 2 (Standard) |
| K Factor | 1.74 |
| Shaft Fillet Radius [Max] | 0.310 in |
| End Play | 0.028 in |
| Cup Width | 1 13/16 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 28800 lbf |
| I.D. | 4 in |
| Series | HH221400 |
| Weight | 43.157 LB |
| EAN or UPC | 53893516189 |

