- HH221400 Series Single Cone
- 3 1/8" Straight Bore
- 2.2650" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Precision |
| Cone Type | Single Cone |
| I.D. | 3 1/8 in |
| O.D. | N/A |
| Cup Width | N/A |
| Origin | Cones |
| Cone Width | 2.265 in |
| Series | HH221400 |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| Weight | 14.45 LB |
| EAN or UPC | 53893515090 |

