
- Series HH221400 Single Cup
- 7 1/2" OD x 1 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
Series | HH221400 |
K Factor | 1.745 |
Housing Fillet Radius [Max] | 0.13 in |
Tolerance | Standard |
Cone Width | N/A |
Enclosure | N/A |
Cup Type | Single Cup |
I.D. | N/A |
Origin | Cups |
Bearing Type | Single Cup |
Cup Width | 1 13/16 in |
O.D. Type | Flanged |
Material | Steel |
Radial Rating | 28801.4 lbf |
O.D. | 7.5 in |
Weight | 5.447 LB |
EAN or UPC | 53893514604 |
