- HH144600 Series Single Cone
- 7 7/8" Straight Bore
- 4 3/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 96031.3 lbf |
| Cone Type | Single Cone |
| Material | Steel |
| K Factor | 1.957646 |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Series | HH144600 |
| Tolerance | Standard |
| I.D. | 7 7/8 in |
| Cone Width | 4.375 in |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Origin | Cones |
| O.D. | N/A |
| Enclosure | Open |
| Weight | 90.74 LB |
| EAN or UPC | 53893032146 |

