- Tapered Roller Bearing Set
- 16" ID x 30" OD x 7 1/8" Wide
- Class 2 (Standard)
| Series | H969200 |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 1/2 in |
| Assembly | TS |
| Housing Shoulder Diameter | 28.32 in |
| Housing Fillet Radius [Max] | 0.5 in |
| O.D. | 30 in |
| Tolerance | Class 2 (Standard) |
| Cup Width | 4 1/4 in |
| I.D. | 16 in |
| One-Row Radial Rating C90 | 239000 lbf |
| K Factor | 0.62 |
| Cone Width | 6 3/8 in |
| Static Load Rating [Max] | 1.54e+006 lbf |
| Weight | 737.858 LB |
| EAN or UPC | 53893718972 |

