- Series H924000 Double Cup
- 8 7/16" OD x 3 5/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Radial Rating | 25367.1 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| Enclosure | N/A |
| Origin | Cups |
| K Factor | 0.8664543 |
| Cup Width | 3 5/16 in |
| Series | H924000 |
| Bearing Type | Double Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Type | Double Cup |
| O.D. | 8.4375 in |
| Tolerance | Standard |
| Material | Steel |
| Weight | 13.975 LB |
| EAN or UPC | 53893709697 |

