- H919900 Series Single Cone
- 3 5/16" Straight Bore
- 1.9290" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Origin | Cones |
| Series | H919900 |
| Shaft Fillet Radius [Max] | 1/4 in |
| K Factor | 0.7349316 |
| O.D. | N/A |
| Radial Rating | 20124.6 lbf |
| I.D. | 3 5/16 in |
| Cup Width | N/A |
| Material | Steel |
| Cone Width | 1.929 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Weight | 10.684 LB |
| EAN or UPC | 53893708300 |

