- Series H917800 Single Cup
- 7 1/8" OD x 1.4063" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 20414.6 lbf |
| Tolerance | Standard |
| Enclosure | N/A |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.4063 in |
| Series | H917800 |
| K Factor | 0.7983883 |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| O.D. | 7.125 in |
| Material | Steel |
| Weight | 4.789 LB |
| EAN or UPC | 53893707587 |

