- Series H916600 Single Cup
- 6 15/16" OD x 1 7/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| O.D. | 6.9375 in |
| Origin | Cups |
| I.D. | N/A |
| Cup Width | 1.4375 in |
| K Factor | 0.835071 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Radial Rating | 19731.6 lbf |
| Enclosure | N/A |
| Tolerance | Standard |
| Cone Width | N/A |
| Material | Steel |
| Series | H916600 |
| O.D. Type | Straight |
| Weight | 5.19 LB |
| EAN or UPC | 53893707563 |

