- H914800 Series Single Cone
- 2 11/16" Straight Bore
- 1 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Cone Width | 1.8125 in |
| Cone Type | Single Cone |
| Radial Rating | 14930.4 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Series | H914800 |
| I.D. | 2 11/16 in |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| K Factor | 0.6480705 |
| O.D. | N/A |
| Tolerance | Standard |
| Weight | 6.472 LB |
| EAN or UPC | 53893707495 |

