- Series H914800 Single Cup
- 6" OD x 1.3819" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 6 in |
| Series | H914800 |
| Cone Width | N/A |
| Cup Type | Single Cup |
| I.D. | N/A |
| Material | Steel |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 0.6480705 |
| Cup Width | 1.3819 in |
| Origin | Cups |
| Tolerance | Standard |
| Radial Rating | 14930.4 lbf |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Weight | 3.564 LB |
| EAN or UPC | 53893707457 |

